Shop All Sockets
This Product is Discontinued
K-Tool International
3/8" Drive, 9mm Metric Socket (Discontinued)
Mfr # KTI-20709
Zoro # G7055050
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type Spline Deep
- SAE or Metric Metric
- Material Chrome Vanadium Steel
- Size 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-20709
- Zoro # G7055050
- UPC # 00769622207098
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 9mm |
Details
Socket Type | Spline Deep |
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome Vanadium |
Item | Spline Socket |
Description
Chrome Spline Socket 3/8 In. Drive 9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.