Shop All Sockets
K-Tool International
3/8" Drive, 9mm Metric Socket, 6 Points
Mfr # KTI-27109
Zoro # G7046002
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-27109
- Zoro # G7046002
- UPC # 00769622271099
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 9mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | High Polish, Heat Treated |
Description
Standard 6Pt Chrome Socket, 9mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #36 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO36)
- CRESCENT 1/2" 12 Point Combination Wrench (CCW5-05)
- KO-KEN Socket Driver 14mm 6 Point 245mm (167M-14)
- KLEIN TOOLS Tool Pouch, Tie-Wire Reel Pad, Natural, Leather (27450)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 6 Points (KTI-27110)
- K-TOOL INTERNATIONAL 1/4" Drive, T20 Torx(R) Socket (KTI-21620)
- K-TOOL INTERNATIONAL 1/2" Drive, 3/8" SAE Socket, 6 Points (KTI-23112)
- K-TOOL INTERNATIONAL 3/4" Drive, 2-3/16" SAE Socket, 6 Points (KTI-24170)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/8" SAE Socket (KTI-22212)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/8" SAE Socket, 6 Points (KTI-23128)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Socket (SHD12109)
- K-Tool International Sockets & Ratchets