Shop All Sockets
K-Tool International
3/8" Drive, 9mm Metric Socket, 12 Points
Mfr # KTI-27509
Zoro # G7054901
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-27509
- Zoro # G7054901
- UPC # 00769622275097
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 9mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Chrome Socket, 3/8 In. Drive, 9mm, 12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diam. 2-11/16in. (CTS435)
- MILWAUKEE TOOL M18 4-1/2"/5" GRINDER PADDLE SWITCH (ML2880-20)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1" dia (DAH31)
- PROTO 3/8 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (J7732H)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 12 Points (KTI-27510)
- K-TOOL INTERNATIONAL 3/8" Drive, 16mm Metric Socket, 12 Points (KTI-27516)
- K-TOOL INTERNATIONAL 3/8" Drive, 13mm Metric Socket, 12 Points (KTI-27513)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 6 Points (KTI-27220)
- K-TOOL INTERNATIONAL 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points (KTI-28123)
- K-TOOL INTERNATIONAL 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (KTI-28117)
- SUNEX SKT 3/8" DR 25/32" WEATHERHEAD (SU991311)
- K-Tool International Sockets