Shop All Sockets
K-Tool International
3/8" Drive, 9/16" SAE Socket, 6 Points
Mfr # KTI-22118
Zoro # G7044550
original price:
$1.99
7% off
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Regular
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-22118
- Zoro # G7044550
- UPC # 00769622221186
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 9/16" |
Details
Socket Type | Regular |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Standard Socket,6Pt,9/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M10-1.50, Bottoming, Oxide, 0 Flutes (1410105001)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 6-Point Impact Socket (SID22030)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 15/16"-12 Point (JSCV30T)
- WERA Torsion Bit, SAE, 1/4", Hex, T8, 1", SS (05071030001)
- K-TOOL INTERNATIONAL 3/8" Drive, 15/16" SAE Socket, 6 Points (KTI-22130)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/8" SAE Socket, 6 Points (KTI-22128)
- K-TOOL INTERNATIONAL 3/8" Drive, 1" SAE Socket, 6 Points (KTI-22132)
- K-TOOL INTERNATIONAL 1/4" Drive, Socket Set, SAE, Metric Socket (KTI20020)
- K-TOOL INTERNATIONAL 1/4" Drive, 11mm Metric Socket, 6 Points (KTI-26211)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 12 Points (KTI-27417)
- URREA 1 in drive truck wheel socket, SAE, 1-1/2" (10024LS)
- K-Tool International Sockets