Shop All Sockets
K-Tool International
3/8" Drive, 9/16" SAE Socket, 12 Points
Mfr # KTI-22518
Zoro # G7042913
product price: $3.09
/ea
Sold in multiples of 3 for $9.27
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22518
- Zoro # G7042913
- UPC # 00769622225184
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 9/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Socket, 12Pt, 9/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 7" Long Needle Nose Solid Joint Pliers (7777CVN)
- KODIAK CUTTING TOOLS 1" High Speed Steel Hand Reamer Straight Flute Straight Shank (5497415)
- ALLTRADE Alltrade 940559 20 in. Universal Lug Wrench (204744)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1140208)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket, 12 Points (KTI-22520)
- K-TOOL INTERNATIONAL 3/8" Drive, 15/16" SAE Socket, 12 Points (KTI-22530)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket, 12 Points (KTI-22508)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/8" SAE Socket, 6 Points (KTI-22128)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 12 Points (KTI-27417)
- K-TOOL INTERNATIONAL 1/2" Drive, 3/4" SAE Socket, 6 Points (KTI-23124)
- LISLE 1/2" Drive, T60 SAE Socket (26520)
- K-Tool International Sockets & Ratchets