Shop All Sockets
K-Tool International
3/8" Drive, 9/16" SAE Socket, 12 Points
Mfr # KTI-22418
Zoro # G7042852
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22418
- Zoro # G7042852
- UPC # 00769622224187
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 9/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Features | Heat Treated |
Description
Deep Socket, 12Pt, 9/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MH-T500)
- BETA Tool Box, Steel, Orange, 21-1/2 in W x 8 in D (021200002)
- TEKTON 3/8 Inch Drive x 3 Inch Impact Extension (SIA11103)
- SPEEDAIRE Needle Scaler, 2-3/64 In. Stroke, 10.0 CFM (12V730)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket, 12 Points (KTI-22414)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/2" SAE Socket, 12 Points (KTI-22416)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket, 12 Points (KTI-22408)
- K-TOOL INTERNATIONAL 1/2" Drive, 24mm Metric Socket, 6 Points (KTI-28224)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/4" SAE Socket, 12 Points (KTI-22424)
- K-TOOL INTERNATIONAL 1/4" Drive, 7/32" SAE Socket, 6 Points (KTI-21107)
- PROTO 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J5277HA)
- K-Tool International Sockets