Shop All Sockets
K-Tool International
3/8" Drive, 7/16" SAE Socket
Mfr # KTI-22214
Zoro # G7043491
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Material Chrome Vanadium Steel
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22214
- Zoro # G7043491
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 7/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Features | High Polish, Heat Treated |
Description
Deep Socket,6Pt,7/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Orbital Polisher, L 17 13/50 in, 5.16 lb (2684-20,48-11-1865)
- HECK INDUSTRIES Deburring Tool, Pneumatic, 55,000 rpm (MODEL S)
- MILWAUKEE TOOL 3 in. #1 Phillips 1000 Volt Insulated Screwdriver (48-22-2211)
- MILWAUKEE TOOL 1-1/4 in. Diamond Ultra Dry Core Bit (48-17-0112)
- K-TOOL INTERNATIONAL 3/8" Drive, 1" SAE Socket (KTI-22232)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket (KTI-22218)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/2" SAE Socket (KTI-22216)
- K-TOOL INTERNATIONAL 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (KTI-28124)
- K-TOOL INTERNATIONAL 1/2" Drive, 1/2" SAE Socket, 6 Points (KTI-23116)
- K-TOOL INTERNATIONAL Sae Socket Holder, Red, 3/8" Drive (KTI72472)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 3-7/8 OCT AXLE NUT SKT (KH1213)
- K-Tool International Sockets