Shop All Sockets
K-Tool International
3/8" Drive, 7/16" SAE Socket
Mfr # KTI-20214
Zoro # G7054947
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Spline Standard
- SAE or Metric SAE
- Material Chrome Vanadium Steel
- Size 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-20214
- Zoro # G7054947
- UPC # 00769622202147
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 7/16" |
Details
Socket Type | Spline Standard |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Spline Socket |
Description
Chrome Spline Socket 3/8 In. Drive 7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Hex Adapter for INSIDER Box Ratchet (49-16-1663)
- DRILL AMERICA R8 Shank #3 Jacobs Taper Chuck Arbor (DEWA0803)
- GEARWRENCH 10" Pitbull Auto-Bite Tongue & Groove Dual Material Pliers (82592C)
- VULCAN Hammer Claw Rip Fbrgls 20Oz (JL60315A)
- K-TOOL INTERNATIONAL 3/4" Drive, 2-1/4" SAE Socket, 12 Points (KTI-24173)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket (KTI-22218)
- K-TOOL INTERNATIONAL 1/4" Drive, 7/16" SAE Socket, 6 Points (KTI-21214)
- K-TOOL INTERNATIONAL 3/8" Drive, 13mm Metric Socket, 12 Points (KTI-27513)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/16" SAE Socket, 6 Points (KTI-23114)
- K-TOOL INTERNATIONAL 1/4" Drive, 14mm Metric Socket, 6 Points (KTI-26214)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (40146)
- K-Tool International Sockets