Shop All Sockets
K-Tool International
3/8" Drive, 6mm Metric Socket, 12 Points
Mfr # KTI-27506
Zoro # G7060790
original price:
$2.59
23% off
new price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Shallow
- SAE or Metric Metric
- Number of Points 12
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-27506
- Zoro # G7060790
- UPC # 00769622275066
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 6mm |
Details
Socket Type | Shallow |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | Chrome |
Item | Shallow Socket |
Description
SOCKET SHORT 3/8 Dr 12PT. 6MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper, Lock Screw, 0-8 In (530-118)
- GENERAL TOOLS CIRCLE CUTTER 1-3/4 TO 7-7/8IN (55)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 1/16 (C66001)
- WESTWARD Alloy Steel Plug Tap, 3/4-10 UNC (CCT1060-61)
- K-TOOL INTERNATIONAL 1/2" Drive, 20mm Metric Socket, 6 Points (KTI-28220)
- K-TOOL INTERNATIONAL 3/8" Drive, 1" SAE Socket (KTI-22232)
- K-TOOL INTERNATIONAL 3/8" Drive, 14mm Metric Socket, 6 Points (KTI-27114)
- K-TOOL INTERNATIONAL 3/4" Drive, 15/16" SAE Socket, 6 Points (KTI-24130)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-20214)
- K-TOOL INTERNATIONAL 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (KTI-28124)
- WESTWARD 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points (53YR10)
- K-Tool International Sockets & Ratchets