Shop All Sockets
K-Tool International
3/8" Drive, 5/8" SAE Socket
Mfr # KTI-22220
Zoro # G7043543
product price: $5.75
/ea
Sold in multiples of 3 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Material Chrome Vanadium Steel
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22220
- Zoro # G7043543
- UPC # 00769622222206
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 5/8" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Description
Deep Socket,6Pt,5/8 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (82082D2B134065)
- LEGACY Flexzilla Blow Gun 12 In. Extension (AG1012FZ)
- SUPER TOOL 10.50mm Carbide 135 Deg. Jobber Length Drill Bit (302105)
- STARRETT Band Saw Blade, 4 ft. 11-1/2" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-04-11-1/2)
- K-TOOL INTERNATIONAL 1/4" Drive, Socket Set, SAE, Metric Socket (KTI20020)
- K-TOOL INTERNATIONAL 1/4" Drive, 15mm Metric Socket, 6 Points (KTI-26215)
- K-TOOL INTERNATIONAL 1/2" Drive, 28mm Metric Socket, 6 Points (KTI-28128)
- K-TOOL INTERNATIONAL 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (KTI-28126)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 6 Points (KTI-27210)
- K-TOOL INTERNATIONAL Sae Socket Holder, Red, 1/2" Drive (KTI72473)
- HANSEN GLOBAL 1/2" SAE 3-Row Socket Tray, Green (12033)
- K-Tool International Sockets & Ratchets