Shop All Sockets
K-Tool International
3/8" Drive, 5/16" SAE Socket, 12 Points
Mfr # KTI-22510
Zoro # G7042870
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22510
- Zoro # G7042870
- UPC # 00769622225108
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 5/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Socket, 12Pt, 5/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- MILBAR Retaining Ring Pliers, 9-1/4In, Fixed (56R)
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 18"L, SDS Plus (HC2147)
- FEIN CG13-125PDE 5 In. Angle Grinder (CG13-125PDE)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket, 12 Points (KTI-22520)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 12 Points (KTI-22518)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket, 12 Points (KTI-22508)
- K-TOOL INTERNATIONAL 3/8" Drive, 26mm Metric Socket, 6 Points (KTI-27126)
- K-TOOL INTERNATIONAL 3/8" Drive, 1" SAE Socket, 6 Points (KTI-22132)
- K-TOOL INTERNATIONAL 3/4" Drive, 1" SAE Socket, 6 Points (KTI-24132)
- PROTO Impact Universal Joint, 1/2 in Output Drive Size, Square, Black Oxide, 2-5/8 in Overall Length, SAE (J74470P)
- K-Tool International Sockets & Ratchets