Shop All Hand Ratchets
K-Tool International
3/8" Drive 48 Geared Teeth Ratchet, Long Handled, Chrome, 3/8", 11-3/8", Chrome
Mfr # KTI-22095
Zoro # G6999148
product price: $30.05
/ea
$30.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 11-3/8"
- Finish Chrome
- Number of Geared Teeth 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22095
- Zoro # G6999148
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 11-3/8" |
Details
Item | Ratchet,Long Handled,Chrome,3/8",11-3/8" |
Finish | Chrome |
Number of Geared Teeth | 48 |
Description
Ratchet,Long Handled,Chrome,3/8 In.,11-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Rule, Aluminum, 36 In, 1/8, 1/16 In Grad (J236)
- KLEIN TOOLS Blade for Ratcheting PVC Cutter (50032)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 9/32 (54060)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4100R)
- K-TOOL INTERNATIONAL K Tool International KTI24090 Ratchet 3-4In. Drive (KTI24090)
- K-TOOL INTERNATIONAL K Tool International KTI23081 Breaker Bar 24 Inch 1-2 Drive (KTI23081)
- K-TOOL INTERNATIONAL 3/4" Drive 90 Geared Teeth Ratchet, 3/4" Drive, Chrome (KTI-24090)
- DYNAMIC Tools 1/2" Drive 108-Tooth Chrome Ratchet (D012309)
- GARANT Reversible Ratchet, 3/8 inch Drive, 38 Teeth (635025 3/8)
- TEKTON 3/8 in. Drive Drive Drive Folding Ratchet, Chrome (SRH25104)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Flex Head Ratchet Nit (3428)
- K-Tool International Sockets & Ratchets