Shop All Sockets
K-Tool International
3/8" Drive, 3/4" SAE Socket
Mfr # KTI-22224
Zoro # G6999750
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Material Chrome Vanadium Steel
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-22224
- Zoro # G6999750
- UPC # 00769622222244
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 3/4" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Description
Socket,Deep,6 pt.,3/8 In.Drive,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cable Cutter, 718 (718)
- SUPERIOR ELECTRIC 06-75-3150 1/4-20 x 1 Inch Long Left Hand, Socket Head Screw Replaces Milwaukee 06-75-3150 (SE 06-75-3150)
- MELIN TOOL CO 4.00mm Carbide 118 Deg. Jobber Length Drill Bit (HDR-4MM)
- GREENLEE Manual Punch Driver Set, Capacity 10 ga, 10 piece (7235BB)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/16" SAE Socket, 6 Points (KTI-23214)
- K-TOOL INTERNATIONAL 3/8" Drive, 9mm Metric Socket, 12 Points (KTI-27509)
- K-TOOL INTERNATIONAL 3/8" Drive, 13/16" SAE Socket (KTI-20226)
- K-TOOL INTERNATIONAL 3/8" Drive, 25mm Metric Socket, 6 Points (KTI-27125)
- K-TOOL INTERNATIONAL 3/8" Drive, 12mm Metric Socket, 12 Points (KTI-27412)
- K-TOOL INTERNATIONAL 1/4" Drive, T25 Torx(R) Socket (KTI-21825)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YT35)
- K-Tool International Sockets & Ratchets