Shop All Sockets
K-Tool International
3/8" Drive, 24mm Metric Socket, 6 Points
Mfr # KTI-27224
Zoro # G7000627
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-27224
- Zoro # G7000627
- UPC # 00769622272249
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 24mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Description
Socket,Chrome,Deep,6 pt.,3/8 In.Drive,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1730608)
- FREUD Replacement Insert Knife Set, 4pc (TM1465-RPLKS)
- WESTWARD Floor Scraper, Stiff, 6", Beryllium Copper (23X824)
- MELIN TOOL CO Reamer Countersink, 100 deg., 1/4" (HSCR-1/4-100)
- K-TOOL INTERNATIONAL 3/8" Drive, 21mm Metric Socket, 6 Points (KTI-27221)
- K-TOOL INTERNATIONAL 3/8" Drive, 11mm Metric Socket, 6 Points (KTI-27211)
- K-TOOL INTERNATIONAL 3/8" Drive, 14mm Metric Socket, 6 Points (KTI-27214)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 6 Points (KTI-27220)
- K-TOOL INTERNATIONAL 1/4" Drive, 7/32" SAE Socket, 6 Points (KTI-21107)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 6 Points (KTI-22118)
- APEX TOOL GROUP 1/2" Square Drive, 18mm Metric Socket, 6 Points (18MM25)
- K-Tool International Sockets & Ratchets