Shop All Sockets
K-Tool International
3/8" Drive, 24mm Metric Socket, 6 Points
Mfr # KTI-27124
Zoro # G7045917
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-27124
- Zoro # G7045917
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 24mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | Heat Treated |
Description
Standard 6Pt Chrome Socket, 24mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNTAIN Ratcheting Flex Wrench, 16X18mm (RM1618)
- CLEVELAND Screw Machine Drill Bit, #27 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04439)
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/32 in. (88414)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 37/64 in. (47337)
- K-TOOL INTERNATIONAL 3/8" Drive, 15mm Metric Socket, 6 Points (KTI-27115)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 6 Points (KTI-27117)
- K-TOOL INTERNATIONAL 3/8" Drive, 25mm Metric Socket, 6 Points (KTI-27125)
- K-TOOL INTERNATIONAL 3/8" Drive, 9mm Metric Socket, 12 Points (KTI-27509)
- K-TOOL INTERNATIONAL 3/8" Drive, 9mm Metric Socket, 6 Points (KTI-27109)
- K-TOOL INTERNATIONAL 0.37 in. Drive Chrome Spline Socket, 19 mm (KTI-20719)
- TEKTON 3/4 Inch Drive x 1 Inch 12-Point Socket (SHD32225)
- K-Tool International Sockets & Ratchets