Shop All Sockets
K-Tool International
3/8" Drive, 20mm Metric Socket, 6 Points
Mfr # KTI-27220
Zoro # G7000572
product price: $4.35
/ea
Sold in multiples of 3 for $13.05
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-27220
- Zoro # G7000572
- UPC # 00769622272201
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 20mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Description
Socket,Chrome,Deep,6 pt.,3/8 In.Drive,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 845 Red Laser Target (845)
- TEKTON 9-Tool Combination Wrench Holder (Black) (79345)
- USATCO Replacement Jaw for Hand Riveter, Cherry (728B4)
- KO-KEN Ratchet Handle 44 teeth 125mm Metal Handle 1/4 Sq. Drive (2752N)
- K-TOOL INTERNATIONAL 3/8" Drive, 24mm Metric Socket, 6 Points (KTI-27224)
- K-TOOL INTERNATIONAL 3/8" Drive, 21mm Metric Socket, 6 Points (KTI-27221)
- K-TOOL INTERNATIONAL 3/8" Drive, 11mm Metric Socket, 6 Points (KTI-27211)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket (KTI-22220)
- K-TOOL INTERNATIONAL 3/8" Drive, 21mm Metric Socket, 12 Points (KTI-27421)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-22214)
- TEKTON 1/2 Inch Drive x 1 Inch 6-Point Socket (SHD22025)
- K-Tool International Sockets