Shop All Sockets
K-Tool International
3/8" Drive, 18mm Metric Socket
Mfr # KTI-20318
Zoro # G7054962
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Spline Standard
- SAE or Metric Metric
- Material Chrome Vanadium Steel
- Finish High Polished Chrome Vanadium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-20318
- Zoro # G7054962
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 18mm |
Details
Socket Type | Spline Standard |
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome Vanadium |
Item | Spline Socket |
Description
Chrome Spline Socket 3/8 In. Drve Deep 18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Flexible, 6 In, 8/16/32/64ths (182-201)
- MITUTOYO Radius Gage Set, 9/16 - 1 Inch By 16Ths (186-905)
- GREENLEE Screw-Holding Phillips Screwdriver #1 Round (0453-17C)
- KLEIN TOOLS Flex Bit Auger 1-Inch x 54-Inch (53720)
- K-TOOL INTERNATIONAL 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points (KTI-28120)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/4" Drive (KTI72476)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-7/8" SAE Socket, 6 Points (KTI-24160)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 6 Points (KTI-27117)
- K-TOOL INTERNATIONAL 1/2" Drive, 26mm Metric Socket, 6 Points (KTI-28226)
- K-TOOL INTERNATIONAL 1/4" Drive, 5.5mm Metric Socket, 6 Points (KTI-26255)
- BETA Socket End Wrench, Size 13 x 13mm, 6 pt. (933)
- K-Tool International Sockets