Shop All Sockets
K-Tool International
3/8" Drive, 17mm Metric Socket, 6 Points
Mfr # KTI-27217
Zoro # G7046790
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-27217
- Zoro # G7046790
- UPC # 00769622272171
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 17mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Features | Heat Treated, High Polish |
Description
Deep 6Pt Chrome Socket,3/8 In.Dr,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-1/2 11 1/2 Npt (97208)
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BMD-606)
- AMPG Interapid Tip, Ruby, 2mm X 13/16 (Z6306)
- SOWA HIGH PERFORMANCE TAPS M16 x 2.0mm H.S.S. Metric Plug Hand Taps (123085)
- K-TOOL INTERNATIONAL 3/8" Drive, 21mm Metric Socket, 6 Points (KTI-27221)
- K-TOOL INTERNATIONAL 3/8" Drive, 11mm Metric Socket, 6 Points (KTI-27211)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 6 Points (KTI-27220)
- K-TOOL INTERNATIONAL 1/4" Drive, 15mm Metric Socket, 6 Points (KTI-26215)
- K-TOOL INTERNATIONAL 1/2" Drive, 1-7/16" SAE Socket, 6 Points (KTI-23146)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket (KTI-22208)
- VIM PRODUCTS Magrail Tl 3/8"Replacement Socket Stud/T BoltPK, 10 Piece (VIMMR-SB)
- K-Tool International Sockets & Ratchets