Shop All Sockets
K-Tool International
3/8" Drive, 14mm Metric Socket, 6 Points
Mfr # KTI-27114
Zoro # G7045978
product price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-27114
- Zoro # G7045978
- UPC # 00769622271143
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 14mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | High Polish, Heat Treated |
Description
Standard 6Pt Chrome Socket 14mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 D=1/4-20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.15014A2)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1" x 4", Finish: Uncoated (CR-2432-L)
- ZORO SELECT Annular Cutter, M2 HSS, 2 Dia, 1 Cut D (4THD1)
- BOSCH Carbon Brush Set (2610024768)
- K-TOOL INTERNATIONAL 3/8" Drive, 24mm Metric Socket, 6 Points (KTI-27124)
- K-TOOL INTERNATIONAL 3/8" Drive, 19mm Metric Socket, 6 Points (KTI-27119)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 6 Points (KTI-27117)
- K-TOOL INTERNATIONAL 1/2" Drive, 1-7/16" SAE Socket, 6 Points (KTI-23146)
- K-TOOL INTERNATIONAL 3/8" Drive, 15/16" SAE Socket, 12 Points (KTI-22530)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 12 Points (KTI-22418)
- SQUARE D Individual meter socket, ringless socket, horn bypass, 4 jaws no release, OH, UG, 125 A, up to 600 VAC single phase 3W (UHTRS101B)
- K-Tool International Sockets