Shop All Sockets
K-Tool International
3/8" Drive, 1/4" SAE Socket, 12 Points
Mfr # KTI-22408
Zoro # G7042581
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22408
- Zoro # G7042581
- UPC # 00044111302134
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 1/4" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Features | Heat Treated |
Description
Deep Socket, 12Pt, 1/4 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Ductile Alloy C-Clamps, 2.5" (540 - 2-1/2)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (07071)
- BLU-MOL XTREME 7/16" QuickCore Quick Change Arbor Assembly w/Pilot Bit and Hex Key (E0100229)
- APEX TOOL GROUP Power Bit, SAE, 1/4", PK5 (AM-MT-2-5PK)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket, 12 Points (KTI-22414)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 12 Points (KTI-22418)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/2" SAE Socket, 12 Points (KTI-22416)
- K-TOOL INTERNATIONAL 1/2" Drive, 9/16" SAE Socket, 6 Points (KTI-23118)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22845)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket (KTI-22218)
- PROTO 1/4 in Drive, 1/4" Spline SAE Socket, 8 Points (J4708DPL)
- K-Tool International Sockets & Ratchets