Shop All Sockets
K-Tool International
3/8" Drive, 13mm Metric Socket, 6 Points
Mfr # KTI-27113
Zoro # G7000423
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-27113
- Zoro # G7000423
- UPC # 00769622271136
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 13mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | Heat Treated, High Polish |
Description
Socket,Chrome,Stan,6 pt.,3/8 In.Drive,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365766)
- DEWALT 20V MAX* XR(R) Brushless Cordless Planer (Tool Only) (DCP580B)
- LENOX HOLE SAW BI-METAL 13/16"" (2079523)
- HHIP 3/8" High Speed Steel Square Push Broach (2006-0122)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/4" SAE Socket, 6 Points (KTI-24140)
- K-TOOL INTERNATIONAL 3/8" Drive, 15mm Metric Socket, 6 Points (KTI-27115)
- K-TOOL INTERNATIONAL 3/8" Drive, 12mm Metric Socket, 12 Points (KTI-27412)
- K-TOOL INTERNATIONAL 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (KTI-28118)
- K-TOOL INTERNATIONAL Breaker Bar, 3/4 " Dr, 19-1/2 " (KTI-24080)
- K-TOOL INTERNATIONAL Sp"ner Handle, 1/4" Drive (KTI21061)
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points (3064R)
- K-Tool International Sockets