Shop All Sockets
K-Tool International
3/8" Drive, 13mm Metric Socket, 12 Points
Mfr # KTI-27513
Zoro # G7054481
Sold in multiples of 3 for $9.15
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-27513
- Zoro # G7054481
- UPC # 00044111303124
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 13mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | Heat Treated |
Description
Chrome Socket, 3/8 In. Drive, 13mm,12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Square Head Only (H11-6)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40140)
- MORSE Band Saw Blade, 8 ft. 10-1/2 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-8' 10-1/2)
- KLEIN TOOLS Slotted Screw Holding Driver, 5/16-Inch (6026K)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 12 Points (KTI-27510)
- K-TOOL INTERNATIONAL 3/8" Drive, 9mm Metric Socket, 12 Points (KTI-27509)
- K-TOOL INTERNATIONAL 3/8" Drive, 16mm Metric Socket, 12 Points (KTI-27516)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/8" SAE Socket, 6 Points (KTI-24136)
- K-TOOL INTERNATIONAL 1/2" Drive, 14mm Metric Socket, 6 Points (KTI-28214)
- K-TOOL INTERNATIONAL 1/4" Drive, 11/32" SAE Socket, 6 Points (KTI-21211)
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YR35)
- K-Tool International Sockets & Ratchets