Shop All Sockets
K-Tool International
3/8" Drive, 13/16" SAE Socket
Mfr # KTI-20226
Zoro # G7002639
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Material Chrome Vanadium Steel
- Size 13/16"
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-20226
- Zoro # G7002639
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 13/16" |
Details
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Spline Socket |
Description
Spline Socket 3/8 In. Dr 13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m38x2.00 HSS Metric Hand Tap (DWTSMT38X2)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J7444H)
- HHIP 1" Precision Parallel Screwless Vise With Step Jaws (3900-0124)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 1/8 " L.55 mm (01450008)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket, 12 Points (KTI-22508)
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket, 6 Points (KTI-22221)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 6 Points (KTI-27217)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 6 Points (KTI-27120)
- K-TOOL INTERNATIONAL 1/2" Drive, 24mm Metric Socket, 6 Points (KTI-28224)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/4" Drive (KTI72476)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3110)
- K-Tool International Sockets & Ratchets