Shop All Sockets
K-Tool International
3/8" Drive, 13/16" SAE Socket, 6 Points
Mfr # KTI-22527
Zoro # G7045153
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Flex Spark Plug
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22527
- Zoro # G7045153
- UPC # 00769622225276
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 13/16" |
Details
Socket Type | Flex Spark Plug |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | Chrome |
Category Type | Spark Plug Socket |
Item | Spark Plug Socket |
Features | Heat Treated |
Description
Flex Spark Plug Socket 13/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYD 18PC ANGLE SAE/MET CH (MTOB18K)
- TITAN SKT HEX BIT 1/4" DR 5MM (TL15605)
- CHANNELLOCK 7 7/8 in Needle Nose Plier Comfort Grip Handle (738)
- DYNAMIC Tools 5" Locking Pliers, Curved Jaws With Wire Cutter (D055301)
- K-TOOL INTERNATIONAL 3/8" Drive, 14mm Metric Socket, 6 Points (KTI-27114)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-3/8" SAE Socket, 6 Points (KTI-24144)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 12 Points (KTI-27420)
- K-TOOL INTERNATIONAL 3/8" Drive, 26mm Metric Socket, 6 Points (KTI-27126)
- K-TOOL INTERNATIONAL 3/8" Drive, 14mm Metric Socket, 6 Points (KTI-27214)
- K-TOOL INTERNATIONAL Chrome Spline Socket 3/8" Drive 7/8", 202 (KTI20228)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (40336)
- K-Tool International Sockets