Shop All Sockets
K-Tool International
3/8" Drive, 1/2" SAE Socket
Mfr # KTI-22216
Zoro # G7043360
original price:
$5.92
24% off
new price: $4.49
/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Material Chrome Vanadium Steel
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-22216
- Zoro # G7043360
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 1/2" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Features | Heat Treated |
Description
Deep Socket,6Pt,1/2 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 16mm x 2.0, Metric Tap Set (28E160AS)
- OSG Screw Machine Drill Bit, #34 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595282)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 12 pt SAE Socket, 12 Points (44912)
- IRWIN Adjustable Spade Bit (45002)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/8" SAE Socket (KTI-22228)
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket (KTI-22208)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-22214)
- K-TOOL INTERNATIONAL 3/8" Drive, 26mm Metric Socket, 6 Points (KTI-27126)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 6 Points (KTI-27217)
- K-TOOL INTERNATIONAL 3/8" Drive, 1" SAE Socket, 6 Points (KTI-22132)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 12-Point Socket (SHD13222)
- K-Tool International Sockets