Shop All Sockets
K-Tool International
3/8" Drive, 10mm Metric Socket, 6 Points
Mfr # KTI-27210
Zoro # G7046818
Sold in multiples of 3 for $21.75
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-27210
- Zoro # G7046818
- UPC # 00769622272102
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 10mm |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Deep Socket |
Description
Deep 6Pt Chrome Socket,3/8 In.Dr,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Clamping screws general M05X008 ISO 4026 (M05X008 ISO 4026)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 36 In. L (1161300)
- EKLIND 9 Piece Metric Long Ball End Hex-L Hex Key Set (13609)
- STAHLWILLE TOOLS Ratchet spare parts sets for torque wrenches No.721 No.5120 + 7210/15 (19040000)
- K-TOOL INTERNATIONAL 3/8" Drive, 24mm Metric Socket, 6 Points (KTI-27224)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 6 Points (KTI-27217)
- K-TOOL INTERNATIONAL 3/8" Drive, 11mm Metric Socket, 6 Points (KTI-27211)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22645)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-3/16" SAE Socket, 6 Points (KTI-24138)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/8" SAE Socket, 6 Points (KTI-23128)
- KO-KEN Socket 2.1/16 6 Point 84mm 1.1/2 Sq. Drive (17400A-2.1/16)
- K-Tool International Sockets & Ratchets