Shop All Sockets
K-Tool International
3/8" Drive, 10mm Metric Socket, 6 Points
Mfr # KTI-27110
Zoro # G7000408
product price: $3.69
/ea
Sold in multiples of 4 for $14.76
$14.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-27110
- Zoro # G7000408
- UPC # 00769622271105
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 10mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | High Polish, Heat Treated |
Description
Socket,Chrome,Stan,6 pt.,3/8 In.Drive,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL NECK TORSION Power Bit PH2x50, PK2 (NTPH250P2)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240ASD)
- KO-KEN Socket set 6 Point 19 pieces 1/4 Sq. Drive (2275)
- CRESCENT 3 Piece Straight Jaw Dipped Handle Tongue and Groove Plier Set 7", 10" & 12" (RT200SET3-05)
- K-TOOL INTERNATIONAL 3/8" Drive, 9mm Metric Socket, 6 Points (KTI-27109)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 12 Points (KTI-22418)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-22214)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 6 Points (KTI-22118)
- K-TOOL INTERNATIONAL 3/8" Drive, T50 Torx(R) Socket (KTI-22850)
- K-TOOL INTERNATIONAL 3/8" Drive, 15/16" SAE Socket, 6 Points (KTI-22130)
- CRAFTSMAN Metric 3/8" Dr 6-point 19mm Deep Socket (CMMT44336)
- K-Tool International Sockets & Ratchets