Shop All Sockets
K-Tool International
3/8" Drive, 10mm Metric Socket, 12 Points
Mfr # KTI-27510
Zoro # G7054752
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-27510
- Zoro # G7054752
- UPC # 00769622275103
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 10mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Chrome Socket, 3/8 In. Drive,10mm, 12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 18" x 1/2" (02805)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 to 2 in (00126)
- S&G TOOL AID CORPORATION Tool Aid TA91975 18" Air Hammer Cold Chisel 3/4 Wide .401 Shank (TA91975)
- WESTWARD Alloy Steel Plug Tap, 5/8-18 UNF (CCT1060-102)
- K-TOOL INTERNATIONAL 3/8" Drive, 16mm Metric Socket, 12 Points (KTI-27516)
- K-TOOL INTERNATIONAL 3/8" Drive, 13mm Metric Socket, 12 Points (KTI-27513)
- K-TOOL INTERNATIONAL 3/8" Drive, 9mm Metric Socket, 12 Points (KTI-27509)
- K-TOOL INTERNATIONAL 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (KTI-28118)
- K-TOOL INTERNATIONAL 3/8" Drive, 13/16" SAE Socket (KTI-20226)
- K-TOOL INTERNATIONAL 1/2" Drive, 14mm Metric Socket, 6 Points (KTI-28214)
- SCHLEY PRODUCTS TOYOTA 39mm 12 AXLE SKT (SL68960)
- K-Tool International Sockets & Ratchets