Shop All Pipe Wrenches
K-Tool International
36" L Cast Iron Pipe Wrench, 36"
Mfr # KTI-49036
Zoro # G7001528
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 36"
- Handle Material Cast Iron
- Features Strong, Durable and Versatile; Constructed From the Highest Grade Cast Iron with Drop Forged Steel Jaws; Tough Red Enamel Finish
- Material Forged steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-49036
- Zoro # G7001528
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 36" |
Details
Item | Pipe Wrench,36" |
Handle Material | Cast Iron |
Features | Strong, Durable and Versatile; Constructed From the Highest Grade Cast Iron with Drop Forged Steel Jaws; Tough Red Enamel Finish |
Material | Forged steel |
Description
Pipe Wrench,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451.3-51-41-3/8-55 Rubber Bumper Stainless, Tapped (451.3-51-41-3/8-55)
- RIDGID Set Of Trunnion Jaws S4A (32165)
- TAJIMA 10-1/2 Oz. Red Snap-Line Dye Chalk Line Chalk (PLC3DR300)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/4-E (44016)
- K-TOOL INTERNATIONAL 12" L Cast Iron Pipe Wrench, 12" (KTI-49012)
- K-TOOL INTERNATIONAL 24" L 3-1/2" Cap. Aluminum Aluminum Pipe Wrench, 3-1/2" Cap, 24" (KTI-49124)
- K-TOOL INTERNATIONAL 24" L Cast Iron Pipe Wrench, 24" (KTI-49024)
- K-TOOL INTERNATIONAL 18" L 3-1/4" Cap. Aluminum Aluminum Pipe Wrench, 3-1/4" Cap, 18" (KTI-49118)
- K-TOOL INTERNATIONAL 8" L Cast Iron Pipe Wrench, 8" (KTI-49008)
- K-TOOL INTERNATIONAL Monkey Wrench, 9", Black Oxide (KTI49309)
- IRWIN Irwin® 36" Cast Iron Pipe Wrench (274107)
- K-Tool International Wrenches