Shop All Impact Sockets
K-Tool International
3/4" Drive Wheel Socket Black Oxide
Mfr # KTI-34026
Zoro # G7000940
product price: $14.09
/ea
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 1
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-34026
- Zoro # G7000940
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 1 |
Material | Chrome Molybdenum Steel |
Includes | (1) Set Contains: 13/16" Square x 3/4" Drive |
Item | Wheel Socket |
Finish | Black Oxide |
Description
Square Budd Wheel Impact Socket,13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503256)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- DRILL AMERICA 1-1/8"-8 HSS Plug Hand Tap (DWTST1-1/8-8P)
- BON TOOL Bon 84-275 Chalk Box, Giant 130 Foot (84-275)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set Black Oxide (KTI-38500)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34258)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38113)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38232)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35184)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38230)
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide (4LXX9)
- K-Tool International Sockets & Ratchets