Shop All Impact Socket Sets
K-Tool International
3/4" Drive Socket Set, Metric, 15 pcs
Mfr # KTI-39100
Zoro # G7036150
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-39100
- Zoro # G7036150
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | Metric |
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 15 |
Includes | (15) Socket Sized: 17mm to 46mm; Replacement O-Rings and Pins |
Item | Socket Set |
Material | Chrome Molybdenum Steel |
Description
Shrt Mtrc Impact Socket Set,3/4 In.Dr,15PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80992D2B113455)
- CRAWFORD Hook Tool Flipup Black (FTH3P)
- HOME PLUS 5 in. L Hook and Pick Set 4 pc (DRD0307)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 3/32 (C23127)
- K-TOOL INTERNATIONAL 6 Piece 0.37 in. Drive Flex Deep Impact Socket Set (KTI-32400)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 6 pcs (KTI-32400)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, Metric, 10 pcs (KTI-37100)
- K-TOOL INTERNATIONAL 7 Piece 0.5 in. Drive 6 Point Flex Impact Socket Set (KTI-33500)
- K-TOOL INTERNATIONAL 6 Piece 3/8 Inch Drive Metric Swivel Impact Socket Set (KTI37500)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38200)
- MILTON INDUSTRIES 1/2 in. Drive Shallow 6-Point Impact Socket Set, 11-30mm Metric, Coated Black Oxide Finish 17-Piece (1300-SS-06)
- K-Tool International Sockets & Ratchets