Shop All Impact Socket Adapters
K-Tool International
3/4" Drive Socket Adapter SAE
Mfr # KTI-34032
Zoro # G7041461
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Output Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-34032
- Zoro # G7041461
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 3/4" |
Output Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | Socket Adapter |
Description
Impct Socket Adapter 3/4 In.Female 1 In.Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14646)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEBR14 -7'9)
- MAYHEW PRY BAR CURVED (12C) DOM ORANGE (MY14112OR)
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (511604)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter (KTI-33012)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter (KTI-32016)
- K-TOOL INTERNATIONAL 1" Drive Socket Adapter SAE (KTI-35024)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33041)
- K-TOOL INTERNATIONAL 3/4" Drive Socket Adapter SAE (KTI-34016)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33024)
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- K-Tool International Impact Socket Adapters