Shop All Socket Adapters
K-Tool International
3/4" Drive Socket Adapter, SAE
Mfr # KTI-24050
Zoro # G7000021
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- For Use With For Professional Environments
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-24050
- Zoro # G7000021
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 3/4" |
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Socket Adapter |
For Use With | For Professional Environments |
Description
Socket Adapter,3/4 In. Female To 1/2 In. Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87152)
- ITL Insulated Socket Extension 6 in L, 1 Pieces, Chrome (01778)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/8"L Flute (13-DM19)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1626000308)
- K-TOOL INTERNATIONAL 1/4" Drive Socket Adapter, SAE (KTI-21055)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter, SAE (KTI-22060)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter, SAE (KTI-22050)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter, SAE (KTI-22055)
- KO-KEN Adaptor 1/4 Square 100mm Ball type 1/4 Hex Drive (110-100B)
- PROTO Adapter 3-4 F X 1-2 M (577-5453)
- PROTO 6PC ADAPTOR SKT SET (POJ52006)
- K-Tool International Sockets & Ratchets