Shop All Socket Sets
K-Tool International
3/4" Drive SAE, 20 pcs
Mfr # KTI-24121
Zoro # G7037830
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Drive Size 3/4"
- Material Chrome Vanadium Steel
- Includes (20) 16 High Polish Socket Sized: 3/4" to 2", Ratchet, T-Handle, 4" and 6" Extensions.
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-24121
- Zoro # G7037830
- UPC # 00769622241214
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Item | Socket Set |
Finish | Chrome |
Material | Chrome Vanadium Steel |
Includes | (20) 16 High Polish Socket Sized: 3/4" to 2", Ratchet, T-Handle, 4" and 6" Extensions. |
SAE or Metric | SAE |
Number of Pieces | 20 |
Measurement Type | SAE |
Description
SAE Socket Set,3/4 In. Drive 6Pt,20PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-10')
- BURNDY Type U Crimping Die, Brown (U2CRT)
- SUNEX 3/4" Drive Impact Socket 6 (450722)
- CRESCENT LUFKIN 1/2" x 33' Atlas® Chrome Clad® Oil Gauging Tape (C1291SF590N)
- K-TOOL INTERNATIONAL Metric Socket Holder Set, Gray, 3 Piece (KTI72475)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22501)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 9 pcs (KTI-27201)
- K-TOOL INTERNATIONAL 1/2" Drive Metric, 14 pcs (KTI-28100)
- K-TOOL INTERNATIONAL 1/4" Drive Metric, 21 pcs (KTI-26000)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 26 pcs (KTI-27000)
- PROTO 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54113-TT)
- K-Tool International Sockets & Ratchets