Shop All Impact Sockets
K-Tool International
3/4" Drive Impact Socket black oxide
Mfr # KTI-39233
Zoro # G7040177
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
- Size 33mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-39233
- Zoro # G7040177
- UPC # 00769622392336
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 33mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Finish | black oxide |
Socket Type | Budd Wheel Deep Impact |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,3/4 In.Dr,- 33mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Micrometer Set, 4 to 24 In (823CZ)
- METABO Carbide Bit SDS-Plus P4P / 12, 0x310 mm (626228000)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD9/16)
- MARTIN TOOL Angle Check Nut Wrenches, MARTIN TOOLS 601A (601A)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38515)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38230)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34140)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34256)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32220)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33240)
- MALCO MSHML14IS 1/4 in. Magnetic Impact Hex Chuck Driver (MSHML14IS)
- K-Tool International Impact Sockets