Shop All Impact Sockets
K-Tool International
3/4" Drive Impact Socket black oxide
Mfr # KTI-34262
Zoro # G7041778
product price: $44.09
/ea
$44.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Socket Type Deep Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-34262
- Zoro # G7041778
- UPC # 00769622342621
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Finish | black oxide |
Category Type | Impact Socket |
Description
Deep 6Pt Impact Socket,3/4 In.Dr,1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Nut Driver, 3/8" Shank (9912N)
- MAKITA Cordless Oscillating Multi-Tool (XMT04R1B)
- SUNBELT Plastic File Handle 3.35" x0.85" x0.9" (A-B1FH3)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-3/16 (55476)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39130)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38130)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37512)
- K-TOOL INTERNATIONAL 1/2 in Drive Socket 6 (KTI33148)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket Dark Molly Steel (KTI-35142)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32522)
- PROTO 1/4 in Drive Impact Socket 1/2 in Size, Deep Socket, black oxide (J6516H)
- K-Tool International Impact Sockets