Shop All Impact Sockets
K-Tool International
3/4" Drive Impact Socket black oxide
Mfr # KTI-34254
Zoro # G7002200
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Socket Type Deep Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-34254
- Zoro # G7002200
- UPC # 00769622342546
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-11/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Deep Impact |
Category Type | Impact Socket |
Finish | black oxide |
Description
Impact Socket,Deep,6 pt.,3/4 In.Dr,1-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2323C)
- JONARD TOOLS Pin Extractor, 3 in, Contact Size 16-20 (R-5926)
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 14 x 15 mm L.219 mm (41071415)
- WESTWARD 13 1/2 in Long Nose Plier, Side Cutter Dipped Handle (53JW96)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34234)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34232)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34262)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33236)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Standard Socket, black oxide (KTI-33124)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37110)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-632)
- K-Tool International Sockets & Ratchets