Shop All Impact Sockets
K-Tool International
3/4" Drive Impact Socket black oxide
Mfr # KTI-34244
Zoro # G7041793
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-34244
- Zoro # G7041793
- UPC # 00769622342447
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Finish | black oxide |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep 6Pt Impact Socket,3/4 In.Dr,1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Three Flute Mortise Compression Bit, 1/2 (77-608)
- PROTO Flare Nut Wrench Set, 9 Pieces, 6 Pts (J3740)
- JET Jointer, Steel, 2 HP, 452 lb. (JWJ-8CS)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34254)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34264)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34256)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket 6 (KTI-35154)
- K-TOOL INTERNATIONAL Impct Sckt, Deep, 6 pt., 3/4"Drive, 8 pcs. (KTI-34200)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-37413)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2518S)
- K-Tool International Sockets & Ratchets