Shop All Impact Sockets
K-Tool International
3/4" Drive Impact Socket black oxide
Mfr # KTI-34234
Zoro # G7041592
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-34234
- Zoro # G7041592
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-1/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Finish | black oxide |
Description
Deep 6Pt Impact Socket,3/4 In.Dr,1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Cord Set Kit, 220V, 9" L x 14" W x 2.5" H (30081)
- BLACK & DECKER Handle Set (624730-00)
- KLEIN TOOLS Torpedo Level, 3 Vial, 9-Inch (935)
- DRILL AMERICA 5/16"-18 1"OD HSS Round Adjustable Die Standard (DWTH1-51618)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34232)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34244)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34262)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38125)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33136)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-32416)
- DYNAMIC Tools 41MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025041)
- K-Tool International Impact Sockets