Shop All Impact Sockets
K-Tool International
3/4" Drive Impact Socket black oxide
Mfr # KTI-34162
Zoro # G7041741
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Short Impact
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-34162
- Zoro # G7041741
- UPC # 00769622341624
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-7/8" |
Details
Socket Type | Short Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Finish | black oxide |
Category Type | Impact Socket |
Description
Shallow 6Pt Impact Socket,3/4 In.Dr,1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (22-07162)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5320B)
- MAASDAM Cable Puller, 3 t, 12 ft. Cable, USA Made (6000S)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 1/2 In (16Y586)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34148)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34164)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37213)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35138)
- K-TOOL INTERNATIONAL 1/2 in Drive Impact Socket Standard Socket, black oxide (KTI-33142)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33220)
- WRIGHT TOOL SKT 1/2" DR 15/16 6 PT STD IMP (WR4830)
- K-Tool International Impact Sockets