Shop All Impact Sockets
K-Tool International
3/4" Drive Impact Socket black oxide
Mfr # KTI-34152
Zoro # G7000977
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Socket Type Short Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-34152
- Zoro # G7000977
- UPC # 00769622341525
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Short Impact |
Finish | black oxide |
Description
Impct Sckt,Stan,6 pt.,3/4 In.Drive,1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, White, Canvas, Leather, 1 Pockets (5104MINI)
- WIHA Precision Screwdriver Set, Sl/Ph, 8 pcs (26199)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ESC85LX11)
- GREENLEE Cone-Adapter 3 To 4 627 (25645)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34140)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35172)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34258)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34244)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-32416)
- K-TOOL INTERNATIONAL K Tool International KTI21627 1/4 Inch Drive Alloy Steel Torx Socket T-27 (KTI21627)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022XD)
- K-Tool International Impact Sockets