Shop All Impact Sockets
K-Tool International
3/4" Drive Impact Socket black oxide
Mfr # KTI-34148
Zoro # G7041872
product price: $12.05
/ea
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Socket Type Short Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-34148
- Zoro # G7041872
- UPC # 00769622341488
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Short Impact |
Finish | black oxide |
Category Type | Impact Socket |
Description
Stndrd 6Pt Impact Socket,3/4 In.Dr,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Milling Insert, Parallelogram (XDCT1702RALP)
- ARTU Multipurpose Metric Drill Bit, 8mm (01519)
- KIPP Stepped Round Locating Pin, 12 mm dia (K0818.12)
- VEGA Mag Bit Holder W/ Finder Sleeve x 3-1/8 (175MH1DL)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34164)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34162)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39138)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38120)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34027)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33218)
- SUNEX 3/8" Drive Impact Socket 6 (0316)
- K-Tool International Impact Sockets