Shop All Impact Sockets
K-Tool International
3/4" Drive Impact Socket black oxide
Mfr # KTI-34140
Zoro # G7000889
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Moly Steel
- Socket Type Short Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-34140
- Zoro # G7000889
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Socket Type | Short Impact |
Finish | black oxide |
Description
Impct Sckt,Stan,6 pt.,3/4 In.Drive,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 4" Double Clamp Vise (382610)
- STARRETT Pin Gage Set, Plus, 0.751-0.832 In (S4010-832)
- MCGUIRE NICHOLAS Quad Electrician Pouch (23021-Q)
- PLANO Emergency Supply Tool Box, Plastic, Orange, 15 in W x 8 in D x 10 in H (161250)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34152)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-39233)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37212)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-32416)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34027)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34258)
- POWERBUILT 1/2" Drive 23Mm Deep Impact Socket (647290)
- K-Tool International Sockets & Ratchets