Shop All Impact Universal Joints
K-Tool International
3/4" Drive Impact Socket, black oxide
Mfr # KTI-34050
Zoro # G7062951
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Universal Joint
- Material Chrome Moly Steel
- Finish black oxide
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-34050
- Zoro # G7062951
- UPC # 00655093856784
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 3/4" |
Details
Item | Impact Socket |
Socket Type | Universal Joint |
Material | Chrome Moly Steel |
Finish | black oxide |
Category Type | Impact Socket |
Description
Universal Joint 3/4 In. Drive Impact Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Bag, Tool Bag, Blue/Red, Canvas, 1 Pockets (5539LCPAK)
- GREENLEE Crimping Die (KC4-4/0)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96014)
- TITAN IUM COATED DRILL BIT SET (11170)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket, black oxide (KTI-32012)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket, black oxide (KTI-33016)
- GOURMETGALLEY 3/8 Drive 12mm Deep Impact Flex Socket (GO3476535)
- PROTO 3/8 in Drive Universal Joint, SAE, Black Oxide, 2 1/16 in L (J77270P)
- BETA Impact Universal Joint, 3/8" Drive (007100830)
- TEKTON 1/4", 3/8", 1/2" Drive Universal Joint Set, SAE (SHA99004)
- URREA 1" Drive Universal Impact Joint, SAE (10670B)
- K-Tool International Sockets & Ratchets