Shop All Impact Sockets
K-Tool International
3/4" Drive Impact Socket 6
Mfr # KTI-39122
Zoro # G7002751
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-39122
- Zoro # G7002751
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 22mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Moly Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Socket,3/4 In. Dr,Metric Impact Short,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL R All-Angle Blue Steel Walki, 9"x14" 1/2 (CC403A-01)
- LINK HANDLES Posthole Digger Handle, 72", Contractor (66761)
- WILTON Bracket For Bandsaw (7015-17-6)
- DRILL AMERICA #81 HSS Black Oxide Jobber Length Drill Bit (DWDN81)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39138)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39130)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket 6 (KTI-39135)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33520)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38225)
- K-TOOL INTERNATIONAL Budd Wheel Impact Socket, 1-1/2 To 13/16" (KTI-35028)
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-10 (2TE101)
- K-Tool International Impact Sockets