Shop All Sockets
K-Tool International
3/4" Drive, 3/4" SAE Socket, 6 Points
Mfr # KTI-24124
Zoro # G7041233
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-24124
- Zoro # G7041233
- UPC # 00963041021178
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Size | 3/4" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | Heat Treated, High Polish |
Description
Standard 6Pt Chrome Socket,3/4 In.Dr,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Multi-Tool Sandpaper, 80 Grit, 10/pk (A-95526)
- BETA Set of 14 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421067)
- CLEVELAND 1-8 NC GH4 4FL TPR 1001TN TIN TAP (C83800)
- FOWLER IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-24in/0-600mm (54-100-124-0)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/16" SAE Socket, 6 Points (KTI-24134)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-5/16" SAE Socket, 6 Points (KTI-24142)
- K-TOOL INTERNATIONAL 3/4" Drive, 2-3/16" SAE Socket, 6 Points (KTI-24170)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/4" SAE Socket, 6 Points (KTI-24140)
- K-TOOL INTERNATIONAL 3/8" Drive, 8mm Metric Socket, 12 Points (KTI-27408)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/8" SAE Socket, 6 Points (KTI-22128)
- TEKTON 3/4 Inch Drive x 24 mm 6-Point Socket (SHD32124)
- K-Tool International Sockets & Ratchets