Shop All Sockets
K-Tool International
3/4" Drive, 2-1/4" SAE Socket, 12 Points
Mfr # KTI-24173
Zoro # G7002657
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-24173
- Zoro # G7002657
- UPC # 00769622241733
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Size | 2-1/4" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Description
Socket,3/4 In. Dr,12 pt.,2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Electronic Measuring Wheel, 12-1/2 In. (21LP31)
- GEARWRENCH 3/8" Drive 6 Point SAE Flex Socket 9/16" (80346)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT12X1.75)
- BIG HORN Adjustable Hole Saw 1-1/2 Inch to 11-3/4 Inch (40mm - 300mm) Kit (19240)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/16" SAE Socket, 6 Points (KTI-23214)
- K-TOOL INTERNATIONAL 1/4" Drive, Socket Set, SAE, Metric Socket (KTI20020)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/8" SAE Socket (KTI-22228)
- K-TOOL INTERNATIONAL 3/8" Drive, 11mm Metric Socket, 6 Points (KTI-27211)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket, 12 Points (KTI-22414)
- K-TOOL INTERNATIONAL 3/8" Drive, 10mm Metric Socket, 12 Points (KTI-27510)
- GARANT 1/4 inch Drive Socket, 12 pt, 1/4 inch (630932 1/4)
- K-Tool International Sockets & Ratchets