Shop All Sockets
K-Tool International
3/4" Drive, 1-7/8" SAE Socket, 6 Points
Mfr # KTI-24160
Zoro # G7000240
original price:
$21.34
28% off
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-24160
- Zoro # G7000240
- UPC # 00963041021314
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-7/8" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | Heat Treated, High Polish |
Description
Socket,Chrome,Stan,6 pt.,3/4 In.Dr,1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT BLACK AND GOLD DRILL BIT SETS (DWA1184)
- GREENFIELD THREADING Carbon Round Die 383 Greenfield Threading 2 In Outside Diameter 1/4-18NPT (405301)
- CRESCENT WISS Aviation Snip, Left, 9 3/4 in Overall Length, 1 1/2 in Cutting Length, Serrated Edge, Steel Handle (M1R)
- FLEX-STRUT Pipe Strap, Standard, 2-1/2" (FS-7870-2-1/2 E/G)
- K-TOOL INTERNATIONAL 3/4" Drive, 1" SAE Socket, 6 Points (KTI-24132)
- K-TOOL INTERNATIONAL 3/4" Drive, 2-3/8" SAE Socket, 6 Points (KTI-24176)
- K-TOOL INTERNATIONAL 3/4" Drive, 2-3/16" SAE Socket, 6 Points (KTI-24170)
- K-TOOL INTERNATIONAL 1/2" Drive, T70 Torx(R) Socket (KTI-22670)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/8" SAE Socket (KTI-22228)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 12 Points (KTI-27420)
- MILWAUKEE TOOL 1/2 in. Drive 13mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9114)
- K-Tool International Sockets