Shop All Sockets
K-Tool International
3/4" Drive, 1-5/16" SAE Socket, 6 Points
Mfr # KTI-24142
Zoro # G7041857
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K-Tool International
- MFR # KTI-24142
- Zoro # G7041857
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-5/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | Heat Treated, High Polish |
Description
Stndrd 6Pt Chrome Socket,3/4 In.Dr,1-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 32mm Deep Length, Chrome Socket (D016232)
- MIDWEST FASTENER 3/16" Steel Long Arm Hex Wrenches 8PK (67887)
- DRILLCO 3/8 X 24, SDS PLUS DRILL - 1700A (170A12424)
- GENERAL TOOLS RULE FLEX 12X15/32"" 5R (1216)
- K-TOOL INTERNATIONAL 3/4" Drive, 7/8" SAE Socket, 6 Points (KTI-24128)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-7/8" SAE Socket, 6 Points (KTI-24160)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-3/8" SAE Socket, 6 Points (KTI-24144)
- K-TOOL INTERNATIONAL 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (KTI-28118)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/8" SAE Socket, 6 Points (KTI-23128)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-1/8" SAE Socket, 6 Points (KTI-24136)
- PROTO 1 1/2 in Drive, 2-5/8 in 6 pt SAE Socket, 6 Points (J15042L)
- K-Tool International Sockets & Ratchets