Shop All Sockets
K-Tool International
3/4" Drive, 1-3/8" SAE Socket, 6 Points
Mfr # KTI-24144
Zoro # G7000213
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K-Tool International
- MFR # KTI-24144
- Zoro # G7000213
- UPC # 00963041021260
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Size | 1-3/8" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | High Polished Chrome |
Item | Socket |
Features | Heat Treated, High Polish |
Description
Socket,Chrome,Stan,6 pt.,3/4 In.Dr,1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 2-1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC250L)
- RIDGID Funnel Auger, 3 In. L, Steel (T-206)
- DREMEL Flush Cut Wheel, Carbide, 4 in. dia. (US600-01)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #15 (C18068)
- K-TOOL INTERNATIONAL 3/4" Drive, 2-3/16" SAE Socket, 6 Points (KTI-24170)
- K-TOOL INTERNATIONAL 3/4" Drive, 2" SAE Socket, 6 Points (KTI-24164)
- K-TOOL INTERNATIONAL 3/4" Drive, 1-7/8" SAE Socket, 6 Points (KTI-24160)
- K-TOOL INTERNATIONAL 3/8" Drive, 13/16" SAE Socket, 6 Points (KTI-22527)
- K-TOOL INTERNATIONAL 1/4" Drive, 6mm Metric Socket, 6 Points (KTI-26106)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 12 Points (KTI-27420)
- WESTWARD 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E296)
- K-Tool International Sockets